missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Graduated Cylinder Protective Collars

Catalog No. s88815
Change view
Click to view available options
For Use With (Application):
Protecting 10 mL Graduated Cylinders
Protecting 100 mL Graduated Cylinders
Protecting 1000 mL Graduated Cylinders
Protecting 25 mL Graduated Cylinders
Protecting 250 mL Graduated Cylinders
Protecting 50 mL Graduated Cylinders
Protecting 500 mL Graduated Cylinders
Quantity:
10 Pk.
5 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Quantity
S88815 Protecting 500 mL Graduated Cylinders 5 Pk.
S88810 Protecting 10 mL Graduated Cylinders 10 Pk.
S88811 Protecting 25 mL Graduated Cylinders 10 Pk.
S88812 Protecting 50 mL Graduated Cylinders 10 Pk.
S88813 Protecting 100 mL Graduated Cylinders 10 Pk.
S88814 Protecting 250 mL Graduated Cylinders 10 Pk.
S88816 Protecting 1000 mL Graduated Cylinders 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S88815 Supplier Eisco™ Supplier No. CH0352F
Only null left

Blue Polypropylene Graduated Cylinder Protective Collars feature hexagonal shape to prevent overturned cylinders from rolling off the counter. Graduated cylinders not included.

  • Polypropylene protective collars for use with graduated cylinders.
  • Hexagonal shape to prevent an overturned cylinder from rolling of the counter.
  • Multipacks
  • Blue
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) 500 mL
Material Plastic
Description Blue protector
Class Class A, Class B
Disposable Reusable
Quantity 5 Pk.
Graduations 500 mL
Autoclavable Autoclavable
Capacity (English) 16.9 oz.
Shape Hexagonal
Sterility Non-sterile
For Use With (Application) Protecting 500 mL Graduated Cylinders
Base Type Hexagonal
Height (Metric) 7.6 cm
Type Protective Collar
Show More Show Less