missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Flask Stand

Catalog No. 13684167
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13684167 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13684167 Supplier Fisherbrand™ Supplier No. PPFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with round bottom flasks up to 10,000 mL. Ribbed to hold flasks securely in place.

  • Stackable
  • Autoclavable
  • Chemical Resistant
  • Concave Ribbed Surface
  • Supports Flasks up to 10 L

Specifications

Autoclavable Autoclavable
Color White
Material Polypropylene
Shape Round
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 6.75 x 6.75 x 2 in.
Diameter (English) Outer 6.75 in.
Diameter (Metric) Outer 17.14 mm