missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Conical Flask with Screw Top
Description
- Conical flask made of polypropylene
- Rigid, translucent, and autoclavable
- Screw cap included
- Ideal for a variety of laboratory applications
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Product Type | Erlenmeyer Flasks |
| Shape | Conical |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Show More |