missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cleanroom Wipe
GREENER_CHOICE

Catalog No. 17444159
Change view
Click to view available options
Length (Metric):
17.78 cm
27.94 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17444159 27.94 cm
17444149 17.78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17444159 Supplier Fisherbrand™ Supplier No. NTP1111FB

Engineered to absorb oil and other tough to clean chemicals

  • Fisherbrand cleanroom wipes are made from 100% melt-blown polypropylene
  • They are engineered to absorb oil and other tough to clean chemicals, yet soft enough for wiping sensitive surfaces
  • NTP wipes are manufactured in a cleanroom environment and cleanroom packaged
  • They double-bagged for added cleanliness and clean room use
  • Fisherbrand Nonwoven, 100% Melt-blown Polypropylene, ISO Class 5-6 (100-1000)
  • Cleanroom Wipe Fisherbrand 70% IPA/30% DI water, Polypropylene, 7 x 11 in.
  • ISO Cleanroom Class 5-8 Compatible wipe

Specifications

Product Type Cleanroom Wipe
Length (English) 11 in.
Length (Metric) 27.94 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Material Polypropylene
Autoclavable Not Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Non-sterile