missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Supplier: Corning™ 430290
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Chemical Identifiers
| Polypropylene | |
| Sterile | |
| Yes |
Specifications
| RNase, DNase-free | |
| Orange | |
| Clear | |
| Single-use | |
| 500 | |
| With Rack | |
| Conical | |
| 1.69 oz. | |
| Plug | |
| 29.1 mm | |
| Centrifuge Tube |
| HDPE | |
| 1.2 in. | |
| 50 mL | |
| Polypropylene | |
| 25 | |
| Sterile | |
| 115 mm | |
| Conical | |
| Large White Marking Area | |
| Yes | |
| 15,500 x g |