missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Centrifuge Tubes, Sterile
GREENER_CHOICE

Catalog No. 0553853F
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
250 mL
500 mL
Max. RCF:
12,000 x g
15,500 x g
3000 x g
6000 x g
Closure Type:
CentriStar
Not Included
Plug
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Max. RCF Closure Type
0553853F 15 mL 12,000 x g Plug
07201330 15 mL 12,000 x g Not Included
0553853D 15 mL 12,000 x g Plug
07201332 50 mL 12,000 x g Not Included
0553855 50 mL 15,500 x g Plug
0553855A 50 mL 15,500 x g Plug
0553868 50 mL 3000 x g CentriStar
0553867 50 mL 3000 x g Plug
0553853 250 mL 6000 x g Plug
07200621 500 mL 6000 x g Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 0553853F Supplier Corning™ Supplier No. 430766
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material HDPE
Closure Color Orange
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
No. per Case 500
No. per Pack 50
Packaging Bulk Packed, No Rack
Sterility Sterile
Shape Conical
Length (Metric) 114 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Plug
Writing Area Large White Marking Area
Diameter (Metric) 17 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less