missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene, Carboy with Stopcock

Catalog No. S39307
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39307 10 L
S39308 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39307 Supplier Eisco™ Supplier No. CH0177A

Includes

carboy, threaded screw cap, threaded spigot

For Use With: Storing and dispensing the distilled water and other liquid solutions.; Autoclavable; Color: Natural

  • Made from high quality, rigid polypropylene (PP)
  • Includes threaded screw cap for top of carboy
  • Designed to store and dispense liquid solutions in the laboratory
  • Leak resistant spigot is screwed into lower portion of carboy body
  • Includes two handles at top for easy lifting and moving
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Material Plastic
Closure Type Screw
Color Natural
Diameter (Metric) Outer 254 mm
Disposable Limited-use
For Use With (Application) Storing and dispensing the distilled water and other liquid solutions.
For Use With (Equipment) Distilled water and other liquid solutions.
Graduations 5 L
Height (Metric) With Closure 381 mm
Material Polypropylene
Mouth Style Narrow
Product Type Carboy with Stopcock
Shape Cylindrical
Sterility Non-sterile
Show More Show Less