missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Carboy with Stopcock, Polypropylene
This Polypropylene Carboy with Stopcock is ideal for storing and dispensing various laboratory solutions. Autoclavable.
Supplier: United Scientific™ 34051
Description
- Features preassembled leak-proof stopcock.
- Autoclavable.
- Threads should be totally disengaged before autoclaving.
- Stopcock and lid are not autoclavable.
Specifications
| Autoclavable | |
| 10 L | |
| Leakproof Stopcock | |
| 9.8 in. | |
| Reusable | |
| No | |
| 42.9 cm | |
| Polypropylene | |
| Carboy with Stopcock | |
| Non-sterile |
| 2.6 gal. | |
| Polypropylene | |
| White | |
| 250 mm | |
| Ideal for storing and dispensing various laboratory chemicals or solutions. | |
| 16.9 in. | |
| Closure | |
| Wide | |
| Cylindrical |