missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Closed Top Cap, 53 mm

Description
- Interchangeable cap and adapter for top connection flexibility for carboys
- Autoclavable cap and adapter
Specifications
Specifications
| Closure Size | 3 in. (76 mm) |
| Color | White |
| Description | Closed cap |
| For Use With (Equipment) | Carboys and Other Adapters |
| Material | Polypropylene |
| Product Type | Cap |