missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Burette Clamp

Catalog No. S29412
Change view
Click to view available options
Length: 14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S29412 Length: 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29412 Supplier Eisco™ Supplier No. CH0262A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Polypropylene Burette Clamp feature a spring-loaded jack and two tapered wedges to assure a snug and safe fit.

  • Single sided burette clamp
  • Made with durable, corrosion resistant polypropylene
  • Accommodates rod sizes 10 mm and 12.5 mm with 2 tapered wedges
  • Spring-loaded jack tightly secures burette up to 15mm in diameter

Warranty

1 year limited manufacturer warranty

Specifications

Length (Metric) 14 mm
For Use With (Equipment) Burettes
Material Polypropylene
For Use With (Application) Holding Burets with rod sizes 10 mm and 12.5 mm
Type Buret Clamp