missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Bench Top Flask Stand

Catalog No. S88868
Change view
Click to view available options
Quantity:
1
5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88868 5
S24510 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88868 Supplier Eisco™ Supplier No. CH0417PK5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sturdy polypropylene bench top flask stands feature multi-leveled flask placement decks ranging from 1 in. to 6.25 in. diameter to accommodate round bottom flask up to 10 L capacity.

  • Polypropylene bench top flask stand
  • Can be used on any flat surface
  • Placement decks ranging from a diameter of 1 - 6.25 inches
  • Can hold round bottom flasks up to 10 L capacity
  • Stackable and can be steam autoclaved

Warranty

1 year limited manufacturer warranty

Specifications

Material Polypropylene
Height (Metric) 8 cm
Length (Metric) 20 cm
Includes 5 stands
Product Type Round bottom flask stand
Description Can hold round bottom flask up to 10 ltr capacity, stackable, and can be steam autoclaved
For Use With (Equipment) Round bottom flasks
Quantity 5