missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Bench Top Flask Stand

Catalog No. S24510
Change view
Click to view available options
Quantity:
1
5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S24510 1
S88868 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24510 Supplier Eisco™ Supplier No. CH0417

missing translation for 'validMainframeMsg'

Sturdy polypropylene bench top flask stands feature multi-leveled flask placement decks ranging from 1 in. to 6.25 in. diameter to accommodate round bottom flask up to 10 L capacity.

  • Polypropylene bench top flask stand
  • Can be used on any flat surface
  • Placement decks ranging from a diameter of 1 - 6.25 inches
  • Can hold round bottom flasks up to 10 L capacity
  • Stackable and can be steam autoclaved

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Polypropylene
Height (Metric) 8 cm
Length (Metric) 20 cm
Holds Round Bottom Flasks
Product Type Round bottom flask stand
Autoclavable Autoclavable
Description Can hold round bottom flask up to 10 ltr capacity, stackable, and can be steam autoclaved
For Use With (Equipment) Round bottom flasks
Quantity 1