missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Cap Adapter with Two 1/8 in. Molded-In Hose Barbs and Vent, 53 mm

Description
- Interchangeable cap and adapter for top connection flexibility for carboys
- Autoclavable
- For quick and easy port changes
- Two-piece open cap and adapter prevents tube twisting
Specifications
Specifications
| Color | White |
| Description | Adapter for Carboy Cap, with (2) 1/8 in. (3.1mm) hose barb, (1) vent |
| Diameter (English) Outer | 3.2 in. |
| For Use With (Equipment) | carboys with 53mm cap |
| Height (English) | 1.9 in. |
| Includes | Molded-in hose barbs and vent |
| Material | Polypropylene |
| Product Type | Cap Adapter |