missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polypropylene 15 mL Centrifuge Tubes

Catalog No. 22170256
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Case:
500
Packaging:
Bag
Bulk
Rack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility No. per Case Packaging
22170256 Non-sterile 500 Bulk
22010072 Sterile 500 Bag
22010073 Sterile 500 Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22170256 Supplier Globe Scientific Supplier No. 6264
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature flat-top, plug-seal leak resistant screw caps, large white writing area and printed graduation marks

  • Material: Polypropylene (PP)
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions: 17 x 120 mm
  • Spin Rate: 10,000 rcf (12,320 x g)
  • White graduation marks and large white writing area

Specifications

Closure Color Red
Capacity (Metric) 15 mL
Material Polypropylene
No. per Case 500
Packaging Bulk
Sterility Non-sterile
Length (Metric) 120 mm
Closure Included Yes
Diameter (Metric) 17 mm
Max. RCF 12,320 x g