missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit Heatseal Wipes
Description
- 100% laundered knitted polyester creates very low levels of particle and fibers
- Chemically resistant and exceptionally low in particles and fibers
- Interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
- Good sorbency with solvents and are abrasion and chemical resistant
Specifications
Specifications
| Product Type | Dry Wipe |
| Material | Polyester Knit |
| Color | White |
| Construction | Interlock Knit |
| Disposable | Single-use |
| Dimensions (L x W) | 2 x 4 in. |
| Packaging Quantity | 3000/Cs. |
| Sterility | Non-sterile |