missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec Polynit Heatseal Wipe
Description
- Knitted 100% polyester fabric
- Low level of particles and fibers
- Good abrasion and chemical resistance
- Durable no-run interlock knit construction prevents fabric from unraveling
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit (Heavy-weight) |