missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyMitt™ Irradiated Cleaning Mitt Wipe
GREENER_CHOICE

Catalog No. 19166901
Change view
Click to view available options
Material:
Polyester
Smooth Knit Polyester, Double-sided Thick Urethane Foam
Smooth Knit Polyester, Single-sided Urethane Foam
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19166901 Polyester
19166661 Smooth Knit Polyester, Single-sided Urethane Foam
19142700 Smooth Knit Polyester, Double-sided Thick Urethane Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19166901 Supplier Micronova™ Supplier No. MW11IR
Only null left

An irradiated cleaning mitt that offers the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available with a choice of fabrics for specialized cleaning.

The Micronova Irradiated PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom. Gamma irradiated for aseptic areas and available in either smooth or textured polyester fabric.

  • Durable cleaning mitt for hard to clean areas
  • Versatility of a high quality wipe with the convenience and security of a glove
  • One size: fits comfortably over a gloved hand
  • Designed to clean hard to reach areas in the cleanroom
  • Available in two fabric options for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Available with or without a urethane foam layer
  • Compatible with strong disinfectants
  • Gamma irradiated for aseptic areas
  • Autoclavable
  • Reusable

Specifications

Product Type Irradiated Mitt Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Material Polyester
Autoclavable Autoclavable
Color White
Construction Polysorb, 100% Polyester with a Waffle Weave
Disposable Reusable
Dimensions (L x W) 30.5 x 20.3 cm (12 x 8 in.)
For Use With (Application) Cleaning Mitt for Cleanroom and Controlled Environment Surfaces
Packaging Quantity 24/Cs.
Sterility Sterile
Care Instructions Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
Show More Show Less