missing translation for 'onlineSavingsMsg'
Learn More

Dynalab™ Polymethylpentene Graduated Cylinders

Supplier:  Dynalab™ 237885EMD

Catalog No. S32815

Only null left
Explore available promotions

Includes: PMP cylinder with molded graduations and hexagonal base.

Description

Description

Specifications

Specifications

PMP
DIN 12680 TT, ISO 6706
6
B
5.5 cm
CS/6, PK/1
Autoclavable
135°C
Round
14.17 in.
Graduated Cylinder
Cylinder Molded, PMP 500mL
1
Cylinder Molded, PMP 500mL
2.16 in.
Molded graduations
5 mL
16.9 oz.
5mL
Hexagonal
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions