missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Polymax 2040 Wave Platform Shaker

Catalog No. p-7222320
Change view
Click to view available options
Rocking Angle:
10°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Rocking Angle
13889001 10°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889001 Supplier Heidolph™ Supplier No. 036130360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polymax 2040 Wave Platform Shakers provide 3-D wave motion with varying tilt angles to accomplish the best mixing results of viscous media such as gels for electrophoresis. Large model has a load capacity of 10 kg for high sample throughput.

Polymax 2040 Wave Platform Shaker

  • Accepts up to 10 kg load capacity for high sample throughput 
  • Includes analog count-down process timer with alarm to signal completion of timed shaking procedure from 1 to 120 minutes, enabling unattended operation
  • Set and continuously adjust the variable speed on the digital display from 2.5 to 50 rpm
  • Choose between 2 tilt angle options: 5° for soft and gentle movements or 10° for much stronger motion

Specifications

Rocking Angle 10°
Load Bearing Capacity (Metric) 10 kg
Speed Range 2.5 to 50 rpm
Voltage 115 V
Temperature Range (Metric) 5°C to 31°C
Holds Culture plates, Media bottles, Erlenmeyer flasks
Certifications/Compliance DIN EN - Continous Operation
Temperature Range (English) 41°F to 87.8°F
Frequency 60 Hz
Dimensions (L x W x H) 435 x 426 x 208 mm
Length (English) 17.10 in.
Length (Metric) 435 mm
Model Polymax 2040
Display Digital
Humidity Range 80%
Timer Range 1 to 120 min.
Warranty and Service Offering 3 Years
Show More Show Less