missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethyleneimine (ca. 30% in Water) [for Biochemical Research], TCI America™
Specifications
Specifications
| Color | Colorless |
| Physical Form | Clear Liquid at 20°C |
| Quantity | 25 g |
| Chemical Name or Material | Polyethyleneimine (ca. 30% in Water) [for Biochemical Research] |
Safety and Handling
| EINECSNumber | (7)-0741 |
| TSCA | Yes |