missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Safety Bottle Carriers

Catalog No. p-54061
Change view
Click to view available options
Holds:
Bottle (1)
Bottle (100 mL)
Bottle (2 L)
Bottle (500 mL)
Positions:
1
2
6
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions
0343975D Bottle (500 mL) 8
0343975A Bottle (1) 1
0343975C Bottle (2 L) 2
0343975B Bottle (100 mL) 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0343975D
Only null left

Safe, simple way to carry bottles.

Safe, simple way to carry bottles.

  • Safe, simple way to carry bottles
  • Made of HDPE
  • One inch diameter carrying handle

Order Info

Dimensions, 14.5L x 7.5W x 6.25 in. H (36.8 x 19.1 x 15.9cm). Additional bottle carrier sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Bottle (500 mL)
Material HDPE
Positions 8
Shape Rectangular
Stackable No
Dimensions (L x W x H) 14.5 x 7.5 x 6.25 in. (36.8 x 19.1 x 15.9 cm)
Length (Metric) 36.8 cm
Length (English) 14.5 in.
Width (English) 7.5 in.
Height (English) 6.25 in.
Product Type Bottle Carrier
Height (Metric) 15.9 cm
Width (Metric) 19.1 cm
Show More Show Less