missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene Glycol Dimethacrylate (n=approx. 4) (stabilized with MEHQ), TCI America™
Specifications
Specifications
| Color | Yellow |
| Physical Form | Clear Liquid at 20°C |
| Quantity | 25 g |
| Chemical Name or Material | Polyethylene Glycol Dimethacrylate (n=approx. 4) (stabilized with MEHQ) |
Safety and Handling
| EINECSNumber | (7)-1009&(7)-1438 |
| TSCA | Yes |
| Recommended Storage | Refrigerator |