missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene Glycol 200, TCI America™
Specifications
Specifications
| Color | Colorless |
| Physical Form | Clear Liquid at 20°C |
| Quantity | 25 g |
| Chemical Name or Material | Polyethylene Glycol 200 |
Safety and Handling
| EINECSNumber | (7)-0129 |
| RTECSNumber | TQ3600000 |
| TSCA | Yes |