missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Bags, 2.25 mil

Catalog No. 17987612
Change view
Click to view available options
Dimensions (L x W):
36 x 28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17987612 36 x 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987612 Supplier Fisherbrand™ Supplier No. 7970050002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement polyethylene bags for use with floor model disposal boxes.

  • Accessory to 12-009-7A, 12-009-08, and 14-174-20
  • Plastic bags measure 28 in x 36 in. with a thickness of 2.25 mil
  • Floor model disposal box replacement bags are not for use with 12-009-8A Burn Up Bin Floor Model

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Non-sterile
Thickness (English) 2.25 mil
Dimensions (L x W) 36 x 28 in.
Length (English) 36 in.
Width (English) 28 in.
Product Type Bag
Length (Metric) 91.4 cm
Width (Metric) 71.1 cm
Thickness (Metric) 0.06 mm
Show More Show Less