missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Sign: CHEMICAL STORAGE AREA
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$13.41 - $34.50
Specifications
| Quantity | 1 Ea. |
|---|---|
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Shape | Rectangular |
| Temperature Range (English) | -40°F to 230°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity | ||||
|
19-105-979
|
Brady™
126512 |
10 x 7 in. | Black on Orange |
Each for $13.41
|
|
||||
|
19-105-982
|
Brady™
126515 |
14 x 10 in. | Black on Orange |
Each for $34.50
|
|
||||
|
19-106-168
|
Brady™
131747 |
10 x 7 in. | Red on White |
Each for $19.10
|
|
||||
|
19-106-169
|
Brady™
131748 |
14 x 10 in. | Red on White |
Each for $34.50
|
|
||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
| 1 Ea. | |
| -40°F | |
| -40°F to 230°F |
| 230°F | |
| Rectangular |