missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED.
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$4.34 - $13.62
Specifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Description | Polyester with polyester overlaminate |
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Laminated | |
| 1 Ea. | |
| Polyester with polyester overlaminate | |
| 230°F | |
| 0.01 in. | |
| -40°F to 230°F |
| Polyester | |
| Cold-temperature Permanent Acrylic | |
| Self-adhesive | |
| -40°F | |
| Rectangular | |
| CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED. |