missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Warning Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. ACTUATION OF THIS DEVICE CAUSES CARBON DIOXIDE TO DISCHARGE. BEFORE ACTUATING, BE SURE PERSONNEL ARE CLEAR OF THE AREA.

Catalog No. 19104840
Change view
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
10 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19104840 5 x 3.5 in.
19104841 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104840 Supplier Brady™ Supplier No. 106055

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 3.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 5 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 5 x 3.5 in.
Displayed Text CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. ACTUATION OF THIS DEVICE CAUSES CARBON DIOXIDE TO DISCHARGE. BEFORE ACTUATING, BE SURE PERSONNEL ARE CLEAR OF THE AREA.
Color Orange on White
Show More Show Less