missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Polyester-Tipped Applicators
Description
Ideal for specimen collection, testing and screening
Ideal for specimen collection; Cell collection for DNA testing; Wide range use for diagnostic testing; Throat specimen collection; Gynecological screening; Individually wrappes; Made in USA
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.10 in. |
| Length (English) | 6 in. |
| For Use With (Application) | For diagnostic testing, specimen collection, cell collection for DNA testing |
| Product Type | Applicator |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 15.2 cm |
| Length (English) Handle | 5.87 in. |
| Length (Metric) Handle | 14.9 cm |
| Length (English) Tip | 0.687 in. |
| Show More |