missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Sign: CAUTION - HOT SURFACE. DO NOT TOUCH.
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
| Includes | Hand/Flame Picto |
| Material | Polyester |
| Mounting Type | Self-adhesive |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 10 x 7 in. |
| Displayed Text | CAUTION - HOT SURFACE. DO NOT TOUCH. |
| Product Type | Sign |
| Color | Black on White |