missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes

Catalog No. 17444001
Change view
Click to view available options
Length (Metric):
22.86 cm
30.48 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17444001 30.48 cm
17444000 22.86 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17444001 Supplier Fisherbrand™ Supplier No. ULT701212

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyester Sealed-Edge Cleanroom Wipes are absorbent and extremely clean, designed for ultra-critical environments. They contain laser cut, heat sealed-edges and constructed from double knit 100% no-run polyester.

Polyester Sealed-Edge Cleanroom Wipes are ultra-clean wipes ideal for critical cleanrooms (ISO Class 3-4 and higher). They are made from double knit 100% polyester with laser cut, heat sealed-edges. These polyester wipes are double-bagged, cleanroom packaged, and manufactured in a cleanroom environment. Wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 3-8 (Class 1-100,000) Cleanrooms

Features

  • Manufactured from continuous run 100% polyester providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bagged and vacuum cleanroom packed
  • Provides lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 3-8 class 1-10 cleanrooms, Meets USP 797 and USP 800 wipe requirements
Color White
For Use With (Application) Laboratory and Cleanroom
Packaging Quantity 150 Wipes/Bag, 10 Bags/Cs.
Sterility Non-sterile
Show More Show Less