missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- Brady™ Polyester Labels for Thermal Transfer Printers
Brady™ Polyester Labels for Thermal Transfer Printers
Catalog No. 19150442
Change view
Click to view available options
Size (Metric):
1.27 x 4.57 cm (W x H)
1.52 x 6.67 cm (W x H)
1.9 x 2.28 cm (W x H)
1.9 x 4.57 cm (W x H)
1.9 x 5.59 cm (W x H)
2.28 x 2.28 cm
2.54 x 1.27 cm (W x H)
2.54 x 1.9 cm (W x H)
2.54 x 2.54 cm
2.54 x 4.13 cm (W x H)
2.54 x 4.44 cm (W x H)
2.54 x 6.67 cm (W x H)
3.81 W x 1.9 cm H
5.08 W x 0.63 cm H
6.35 W x 6.35 cm H
Finish:
Gloss
Matte
For Use With (Equipment):
BBP™ 11 Label Printer
BBP11, BBP12, THT 25 mm Core Printers
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Quantity:
1000/Roll
1500/Pk.
2000/Pk.
2500/Pk.
500/Pk.
5000/Pk.
18 product options available for selection
| Catalog No. | Size (Metric) | Finish | For Use With (Equipment) | Quantity |
|---|---|---|---|---|
| 19150442 | 2.54 x 4.44 cm (W x H) | Matte | BBP™ 11 Label Printer | 500/Pk. |
| 19150414 | 2.28 x 2.28 cm | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1000/Roll |
| 19150404 | 1.52 x 6.67 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150426 | 6.35 W x 6.35 cm H | Matte | BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | 2500/Pk. |
| 19150407 | 2.54 x 6.67 cm (W x H) | Matte | BBP™ 11 Label Printer | 1500/Pk. |
| 19150412 | 1.9 x 2.28 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150416 | 2.28 x 2.28 cm | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150419 | 2.54 x 1.9 cm (W x H) | Matte | BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | 5000/Pk. |
| 19150400 | 2.54 x 2.54 cm | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150420 | 2.54 x 1.9 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 2500/Pk. |
| 19150406 | 2.54 x 1.27 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 2500/Pk. |
| 19150405 | 1.9 x 5.59 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150427 | 6.35 W x 6.35 cm H | Matte | BBP11, BBP12, THT 25 mm Core Printers | 2500/Pk. |
| 19150411 | 3.81 W x 1.9 cm H | Matte | BBP™ 11 Label Printer | 2000/Pk. |
| 19150409 | 2.54 x 4.13 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150418 | 1.9 x 4.57 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
| 19150402 | 5.08 W x 0.63 cm H | Gloss | BBP11, BBP12, THT 25 mm Core Printers | 2500/Pk. |
| 19150417 | 1.27 x 4.57 cm (W x H) | Matte | BBP11, BBP12, THT 25 mm Core Printers | 1500/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Catalog No.
19150442
Supplier
Brady™
Supplier No.
THT1834610.5SC
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | None |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
| For Use With (Equipment) | BBP™ 11 Label Printer |
| Quantity | 500/Pk. |
| Size (Metric) | 2.54 x 4.44 cm (W x H) |
| Dimensions (L x W) | 1.75 x 1 in. |
| Length (English) | 1.75 in. |
| Width (English) | 1 in. |
| Width (Metric) | 2.54 cm |
| Height (English) | 1.75 in. |
| Height (Metric) | 4.44 cm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.54 cm |
| Show More Show Less |