missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Danger Sign: HYDROCHLORIC ACID. IMPROPER CONTACT WILL CAUSE SEVER INJURY OR DEATH.

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.62 - $35.04

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Description Polyester with polyester overlaminate
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19106600
View Documents Promotion Details
Brady™
145141
14 x 10 in.
Each for $35.04
Only null left
 
19106599
View Documents Promotion Details
Brady™
145140
10 x 7 in.
Each for $13.62
Only null left
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Laminated
1 Ea.
Polyester with polyester overlaminate
230°F
0.01 in.
-40°F to 230°F
Polyester
Cold-temperature Permanent Acrylic
Self-adhesive
-40°F
Rectangular
HYDROCHLORIC ACID. IMPROPER CONTACT WILL CAUSE SEVER INJURY OR DEATH.
Videos
SDS
Documents

Documents