missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Danger Sign: H2S MAY BE PRESENT
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
Specifications
| Finish | Laminated |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Description | Polyester with polyester overlaminate |
| Mounting Type | Self-adhesive |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Show More |