missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Adhesive ANSI Danger Sign: LASER RADIATION...CLASS IV LASER PRODUCT.

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.

$13.62 - $35.04

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19112464
View Documents Promotion Details
Brady™
144552
10 x 7 in.
Each for $13.62
Only null left
 
19112467
View Documents Promotion Details
Brady™
144555
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Laminated
1 Ea.
Self-adhesive
-40°F
Rectangular
LASER RADIATION. AVOID EYE OR SKIN EXPOSURE TO DIRECT OR SCATTERED RADIATION. CLASS IV LASER PRODUCT.
Polyester
Cold-temperature Permanent Acrylic
230°F
0.01 in.
-40°F to 230°F
Videos
SDS
Documents

Documents