missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Adhesive ANSI Caution Sign: BEYOND THIS POINT YOU ARE IN THE PRESENCE OF MAGNETIC FIELDS...PACEMAKERS.
Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.
$13.62 - $35.04
Specifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-112-441
|
Brady™
144529 |
10 x 7 in. |
Each for $13.62
|
|
|||||
|
19112440
|
Brady™
144528 |
14 x 10 in. |
Each for $35.04
|
|
|||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Laminated | |
| 1 Ea. | |
| Self-adhesive | |
| -40°F | |
| Rectangular | |
| BEYOND THIS POINT YOU ARE IN THE PRESENCE OF MAGNETIC FIELDS WHICH MAY AFFECT THE OPERATION OF CERTAIN PACEMAKERS. |
| Polyester | |
| Cold-temperature Permanent Acrylic | |
| 230°F | |
| 0.01 in. | |
| -40°F to 230°F | |
| Yellow on White |