missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab PolyCut Plus Microtome Blades
Description
- A MicroCoat Enrichment Technology ensures the highest quality blade, one that reduces frequent blade changeout, adjustments, downtime, and waste
- Made in the USA
- 50 blades/package.
Specifications
Specifications
| Product Type | Microtome Blades |
| Profile | High |
| For Use With (Equipment) | High Profile Microtome |
| Material | Stainless Steel |
| Disposable | Limited-use |
| Coating | MicroCoat Enrichment |
| Height (English) | 0.5512 in. |
| Height (Metric) | 14 mm |
| Length (English) | 3.15 in. |
| Length (Metric) | 80 mm |
| Show More |