missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PolyCo™ VR™ Grommet Aprons
Blue aprons feature seamless durability and strength. Ideal for critical and controlled environments.
$402.69 - $402.69
Specifications
| Type | Controlled Environments Apron |
|---|---|
| Material | VR™ Proprietary Film |
| Color | Blue |
| Disposable | Reusable |
| Closure Type | Ties |
| Catalog Number | Mfr. No. | Thickness | Dimensions (L x W) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thickness | Dimensions (L x W) | Price | Quantity | ||||
19-125-526
|
PolyCo™
45420 |
8 mil | 90 x 114 cm (35 x 45 in.) |
Case of 50 Each for $402.69
|
|
||||
Description
- Constructed of proprietary PolyCo™ VR™ material from top to bottom, including the grommets, for an environmentally safe, more durable product
- Comfortable, adjustable ties for neck and waist allow for flexible positioning and custom fit
- Strong, texturized nylon ties designed for extended wear; interchangeable for better sanitation
Specifications
| Controlled Environments Apron | |
| Blue | |
| Ties | |
| Critical and Controlled Environments |
| VR™ Proprietary Film | |
| Reusable | |
| Non-sterile |