missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Polycarbonate Bottle Assembly
Description
Polycarbonate bottle assembly, 36mL, For use in centrifuge, Pack of 2
Polycarbonate bottle assembly, 36mL
For use in centrifuges
Specifications:
Fill volume: 26.3ml
Max speed: 50,000rpm
Max RCF: 266,000 xg
Includes aluminum sealing closure
Pack of 2
Specifications
Specifications
| Type | Adapter |
| Capacity | 36 mL |
| For Use With (Equipment) | Fiberlite Rotor F50L-8x39 |
| No. per Pack | 2 |