missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polycarbonate Aquarium Tank

Catalog No. S26603
Change view
Click to view available options
Capacity (English):
0.75 gal.
1.75 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S26603 0.75 gal.
S26596 1.75 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S26603 Supplier Eisco™ Supplier No. BI0512A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polycarbonate aquarium tank features the clarity of glass with the durability and safety of plastic. Made from tough polycarbonate plastic, it is crack resistant and also carries a natural UV filtering quality.

  • One piece molded polycarbonate plastic aquarium tank
  • Use for terrarium, aquarium, or insect habitat
  • Transparency provides excellent visibility
  • UV protectant

Specifications

Product Type Aquarium Tank
Capacity (English) 0.75 gal.
Capacity (Metric) 2.84 L
Material Polycarbonate
Length (English) 6 in.
Length (Metric) 15.24 cm