missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Polyamide on TLC-PET-Foils with Fluorescent Indicator 254 nm, 100 μm

Catalog No. 111003980
Change view
Click to view available options
Particle Size:
20 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
111003980 20 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003980 Supplier MilliporeSigma™ Supelco™ Supplier No. 1728925EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyamide on TLC-PET-foils may be used in TLC, LPLC, paper chromatography and PET foil backing.

  • Sorbent: Polyamide
  • Backing material: PET-foils
  • Layer thickness: 100 μm
  • Particle size: 20 μm
  • Fluorescent indicator: 254 nm
  • Applications: Suitable for TLC, LPLC, and paper chromatography

Specifications

Backing Material Polyethylene Terephthalate
Material PET
Particle Size 20 μm
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Sorbent Polyamide
Thickness (Metric) 100 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less