missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL402C5 Series Polyurethane Palm-Coated Gloves
Description
- 13-gauge cut-resistant HPPE liner
- Low particulate shed
- Grips well without being sticky
- Offers tactile sensitivity and dexterity
- ANSI Cut Level: 4
- Abrasion Rating: 4
- Circular Blade Cut Rating: 5
- Tear Rating: 4
- Puncture Rating: 3
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | Gray, Green |
| Cut Resistance Rating | ANSI A4 |
| Material | Polyurethane |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4X43D |
| For Use With (Application) | Electronics, general duty, parts assembly, sheet metal, handling, glass cutting |
| Glove Cuff Color | Black |
| Show More |