missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Poly / Cotton Lab Coat in White
Description
- 80/20 Poly Cotton
- Snap Sleeves
- Snap Front Enclosure
- Three Exterior Pockets
- Pencil Slot (one)
- Lapel Collar Primary Applications: Medical / Lab
Spécifications
Spécifications
| Size | X-Small |
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Style | Regular |
| Afficher plus de résultats |