missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Poly Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Poly

Catalog No. 14360697
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360697 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360697 Supplier Fisherbrand™ Supplier No. 91278MBPAACTCAB
Only null left

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 36 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
With Casters Yes
With Tilt Yes
Footrest Yes
Includes Round tube chrome foot ring with internal lock
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 46 lb.
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
With Armrest Yes
Seating Height Medium Bench Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Adjustable (Height) 20.25 to 28 in.
Base Material Polished Cast Aluminum
Color Black
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less