missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Poly Cellulose Cleanroom Wipers
Polyester blend spunlace cleanroom wipers are designed for use in cleanrooms (ISO Class 5-8)
$81.69 - $1061.93
Specifications
| Product Type | Cleanroom Wiper |
|---|---|
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|
17-987-849
|
New Pig
WIP274 |
3600 Pk. |
Case of 3600 Each for $1,061.93
|
|
|||||
|
17-987-850
|
New Pig
WIP275 |
300 Pk. |
Pack of 300 Each for $81.69
|
|
|||||
Description
- Balanced Blend for Performance and Value: The wipers are made from a blend of polyester and cellulose (typically 55% cellulose and 45% polyester), which combines the high absorbency of natural cellulose fibers with the cleanliness and strength of synthetic polyester.
- Low-Lint and Particle Generation: The hydro-entangled process used to create the fabric eliminates the need for chemical binders, which ensures extremely low particle and fiber shedding, crucial for maintaining cleanroom integrity (ISO Class 5-8).
- Tough and Durable: Wipes are tough, absorbent and abrasion resistant.
- Versatile Chemical Compatibility: The poly-cellulose material is compatible with a wide variety of common solvents and cleaning solutions, allowing them to be used for a range of applications.
- Cleanroom-Grade Packaging: The wipers are typically double-bagged and packaged in a cleanroom environment to prevent contamination before they are used in a controlled setting.
Specifications
| Cleanroom Wiper | |
| 23 cm | |
| 23 cm | |
| Autoclavable | |
| Single-use |
| 9 in. | |
| 9 in. | |
| Polyester Cellulose | |
| White | |
| Non-sterile |