missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Poltex Pipette Controler Stand
Description
Fits most major brands of pipette controller (hole is 1.125in diameter). Constructed from super durable PETG. Stand is 8inch tall.
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | PETG |
| For Use With (Equipment) | Drummon Pipette Aid, Other Pipette Controllers |
| Dimensions (L x W x H) | 8in x 8in x 8in |
| Length (Metric) | 200 mm |
| Diameter (Metric) Inner | 28 mm |
| Height (Metric) | 200 mm |
| Width (Metric) | 200 mm |