missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ PolarSafe™ Strips for Cryo Storage

Use in temperatures as low as -196°C (-320°F)

Supplier:  Argos Technologies™ 0439675

 View more versions of this product

Catalog No. 03391108


Only null left

Description

Description

Use in temperatures as low as -196°C (-320°F)

  • Suitable for use on microcentrifuge tubes, cryovials, racks, boxes, and microtiter plates
  • No need to self-laminate
  • Thinner labels mean tubes will still fit most storage systems
  • Easy to see-bold colors let you identify samples while in the box
  • Unique adhesive formulation for extra staying power

Order Info

Available on rolls or sheets for use with laser printers.

Specifications

Chemical Identifiers

Peel and Stick
Label
Front
Non-sterile
-320.8°F
Matte
Polyester
Laser
-196°C

Specifications

Peel and Stick
Matte
Polyester
Laser
Non-sterile
-196°C
0.94 x 0.5 in.
-320.8°F
0.9 in.
13 mm
White
Label
Front
Micryo Strip
0.5mL Tube, laser printer, can even be used in incubators
119/Sheet
2.4 x 1.3 cm
24 x 13 mm
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions