missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ PolarSafe™ Strips for Cryo Storage
Use in temperatures as low as -196°C (-320°F)
Supplier: Argos Technologies™ 0439673
Description
Use in temperatures as low as -196°C (-320°F)
- Suitable for use on microcentrifuge tubes, cryovials, racks, boxes, and microtiter plates
- No need to self-laminate
- Thinner labels mean tubes will still fit most storage systems
- Easy to see-bold colors let you identify samples while in the box
- Unique adhesive formulation for extra staying power
Order Info
Available on rolls or sheets for use with laser printers.
Chemical Identifiers
| Peel and Stick | |
| Label | |
| Front | |
| Non-sterile | |
| -320.8°F |
| Matte | |
| Polyester | |
| Laser | |
| -196°C |
Specifications
| Peel and Stick | |
| Matte | |
| Polyester | |
| Laser | |
| Non-sterile | |
| -196°C | |
| 1.29 x 0.5 in. | |
| -320.8°F | |
| 1.3 in. | |
| 13 mm |
| White | |
| Label | |
| Front | |
| Micryo Strip | |
| 1.5 to 2 mL tube, laser printer, can even be used in incubators | |
| 85/Sheet | |
| 3.3 x 1.3 cm | |
| 33 x 13 mm | |
| 0.5 in. |