missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Polypropylene 15 and 50 mL Vial Storage Boxes

Catalog No. 03395647
Change view
Click to view available options
Holds:
16 Tubes
36 Tubes
Color:
Blue
Orange
Design:
15mL box
50mL box
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Color Design
03395647 36 Tubes Blue 15mL box
03395648 16 Tubes Orange 50mL box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03395647 Supplier Cole-Parmer™ Essentials Supplier No. 0439655
Only null left

Accommodate 15- or 50-mL centrifuge tubes for long-term storage

Accommodates centrifuge tubes for long-term storage.

  • Store down to -90°C (-130°F) or autoclave up to 122°C (252°F)—wide temperature range
  • Inspect, reference, and identify samples through the and clear lid and easy-to-read numeric grid
  • Label or mark boxes on the white top portion
  • Compatible with most 4 in. stainless steel freezer racks

These cryogenic storage boxes offer excellent low-temperature storage. Polypropylene boxes have clear lids with colored inserts and numbered grids to facilitate easy sample identification.

Specifications

Color Blue
For Use With (Application) Long-term centrifuge tubes storage
For Use With (Equipment) Centrifuge tubes
Holds 36 Tubes
Design 15mL box
Material Polypropylene
Type Freezer Box
Withstand Temperature (Metric) -90°C