missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ PolarSafe™ EPS Cryogenic Storage Racks

PolarSafe™ EPS Cryogenic Storage Racks are secure, stackable freezer storage for microtubes and cryovials. Racks are constructed of light-weight expanded polystyrene (EPS) and hold up to 100 tubes securely in conical-bottom wells.

$765.07 - $765.07

Specifications

Color White
Material Expanded Polystyrene
Shape Rectangular
Type Cryo Box
For Use With (Application) Freezer and Benchtop Storage
View More Specs

Includes: Removable lid

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
03-391-900
View Documents
Argos Technologies™
0675501
10
Pack of 10 Each for $765.07
Only null left
 
Description

Description

  • Available in two pack quantities: 10 or 100
  • Accommodates microtubes and cryovials up to 2.0 mL
  • Strict manufacturing tolerances ensure a secure fit between lid and base
  • Convenient finger grips, stacking features, and alphanumeric index are user friendly
Specifications

Specifications

White
Rectangular
Freezer and Benchtop Storage
Removable Lid
5 x 25
36.8 cm
7.6 cm
Expanded Polystyrene
Cryo Box
100 (0.5 to 2 mL Tubes or Vials)
PolarSafe
14.5 in.
3 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'