missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ Fiberboard Cryogenic Storage Boxes and Dividers
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.
Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm. Order additional and replacement cell dividers separately.
Specifications
Specifications
| Description | 81-place cell divider |
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Cell Dividers for Standard Tubes |
| For Use With (Application) | Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Blood Bank, and Stem Cell/Bone Marrow Procedures in Institutions |
| Holds | 81 Tubes |
| Quantity | 12 Pack |
| Dimensions (L x W x H) | 4.8 x 4.8 x 1.3 in. |
| Diameter (Metric) Well | 12.7 mm |